zł434.40
Bez podatku VAT
zł534.31
Z VAT
Przegląd
Specyfikacja produktu
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Bush Length | 50.8mm |
EAN | 5059161050664 |
ECLASS Code | 23179090 |
Grub Screw Size | 5/8" BSW |
Keyway | 16 x 4.3mm |
Large Diameter | 108mm |
Rodzaj produktu | Taper Bush with Metric Bore, Keyway & 2 Grub Screws |
Średnica otworu | 55mm |
Taper Bush Number | 3020 |
UNSPSC Code | 26111806 |