zł973.10
Bez podatku VAT
zł1196.91
Z VAT
Przegląd
Specyfikacja produktu
1" Simplex - Taper Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and
Triplex styles. We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to machine
the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 101-17 |
EAN | 5059161003356 |
ECLASS Code | 23170101 |
Liczba zębów | 17 |
Materiał produktu | Steel C45 |
Nr części MFR | 101-17 |
podziałka | 1-1/4" |
Shaft Size | 10mm |
Sprocket Type | Simplex |
Standardy spełnione | DIN 8187-ISO/R 606 |
Taper Bush Number | 2517 |
Typ otworu | Otwór stożkowy |
UNSPSC Code | 31171901 |