zł781.60
Bez podatku VAT
zł961.37
Z VAT
Przegląd
Specyfikacja produktu
5/8" Triplex - Pilot Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex,
Duplex andTriplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the
need to machine the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 10B_3 |
EAN | 5059161093692 |
ECLASS Code | 23170101 |
Liczba zębów | 23 |
Materiał produktu | Steel C45 |
Nr części MFR | 5TR23 |
podziałka | 5/8" |
Shaft Size | 10mm |
Sprocket Type | Wolframowy węglik |
Standardy spełnione | DIN 8187-ISO/R 606 |
Typ otworu | Otwór pilotowy |
UNSPSC Code | 31171901 |