zł1200.00
Bez podatku VAT
zł1476.00
Z VAT
Przegląd
Specyfikacja produktu
3/4" Duplex - Taper Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and Triplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to
machine the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
• Double pilot type also available
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 62-28 |
EAN | 5059161103346 |
ECLASS Code | 23170101 |
Liczba zębów | 28 |
Materiał produktu | Cast Iron GG22 EN-GJL-200 UNI 1561 and Steel C45 |
Nr części MFR | 62-28(2517) DUN |
podziałka | 3/4"" |
Shaft Size | 10mm |
Sprocket Type | Dwupoziomowy |
Standardy spełnione | DIN 8187-ISO/R 606 |
Typ otworu | Otwór stożkowy |
UNSPSC Code | 31171901 |