noscriptKTR BOWEX 19 M SLEEVE 10191000000 | Cromwell Tools

KTR

BOWEX 19 M SLEEVE

SKU:

KTR6952619W

MPN:

10191000000

zł27.60

Bez podatku VAT

zł33.95

Z VAT

NIEDOSTĘPNE

    Przegląd

    BoWex® Curved-tooth gear couplings® are flexible shaft connections for a positive torque transmission and specifically suitable to compensate for axial, radial and angular shaft misalignment.
    According to the well-known effect of curved-tooth gear couplings any edge pressure in the spline in case of angular and radial displacements is avoided so that BoWex® couplings are almost free from wear.


    (Please note: when ordering you will need two hubs and one sleeve as these are sold as separate items).


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    KTR

    Coupling Elements

    M Sleeve

    ECLASS Code

    23031104

    Nr części MFR

    10191000000

    UNSPSC Code

    31163001