zł2290.00
Bez podatku VAT
zł2816.70
Z VAT
Przegląd
Specyfikacja produktu
HRC Coupling Elements
These flexible couplings, designed for general use, are available in pilot bore and with Taper Bush styles for quick and easy assembly.
Information required to help identify and describe a taper bore bush.
• Are there markings or stamped number on the large face?
• What is the length?
• What is the shaft size?
• What is the diameter of the large end?
Pilot Bore Hub
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Coupling Elements | Pilot Bore Hub |
EAN | 5059161178948 |
ECLASS Code | 23031104 |
Flange Type | Bmm |
Hub Width | 90.5mm |
Maksymalny rozmiar otworu | 100mm |
Nr części MFR | HRC230B |
Pasuje do krążka | HRC230 |
UNSPSC Code | 31163001 |