Dunlop BTL

A85 DUNLOP STANDARDV-BELT13x2159

SKU:

DUN6881173E

MPN:

A85 DUN

zł121.20

Bez podatku VAT

zł149.08

Z VAT

NA STANIE (1)

    Przegląd

    Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm. Dunlop V-belts have specially treated jackets to give superior anti-static, heat and oil-resistant properties and are static conductive to ISO1813.
    A Section


    Specyfikacja produktu
    Atrybut
    Wartość

    Belt length (inside)

    2159mm

    Belt Length (Outside)

    2209mm

    Belt Section

    A - 13mm x 8mm

    Belt Type

    Standard Drive V-Belts Wrapped

    Brand

    Dunlop BTL

    EAN

    5059161134258

    ECLASS Code

    23170201

    Inside Length

    85in.

    Nr części MFR

    A85

    Pitch Length

    2189mm

    Standardy spełnione

    ISO 1813:2014 Rubber Manufacturers Association RMA - IP-22

    Szerokość pasa

    13mm

    UNSPSC Code

    26111801