zł123.90
Bez podatku VAT
zł152.40
Z VAT
Przegląd
Specyfikacja produktu
Traditional V-Belts are manufactured with cross-sections Z, A, B, C and D where the letter designates its cross-section and the number corresponds to a nominal internal length in inches and to DIN standard e.g. 13x1320Li, where the first number denotes the width in mm, and the second number is the internal length in mm. Dunlop V-belts have specially treated jackets to give superior anti-static, heat and oil-resistant properties and are static conductive to ISO1813.
B Section
Atrybut | Wartość |
---|---|
Belt length (inside) | 1092mm |
Belt Length (Outside) | 1180mm |
Belt Section | C - 22mm x 14mm |
Belt Type | Standard Drive V-Belts Wrapped |
Brand | Dunlop BTL |
EAN | 5059161156793 |
ECLASS Code | 23170201 |
Inside Length | 43in. |
Nr części MFR | C43 |
Pitch Length | 1150mm |
Standardy spełnione | DIN 7753-1 ISO 1813:2014 |
Szerokość pasa | 22mm |
UNSPSC Code | 26111801 |