zł382.80
Bez podatku VAT
zł470.84
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
A specially formulated blend of degreasing solvents and natural citrus based cleaning agents designed for use in industrial applications. The product offers superior penetration and cleaning of difficult to remove contaminants such as oils, greases, tar/bitumen, semi-cured adhesives and sealants, uncured paints/varnishes and oil based printing inks. Pronatur Orange Solvent is non-flammable and fully biodegradable, whilst the product is not miscible it has the ability to be water rinsed making it ideal for use where oil / water separation is required. Suitable for use by spray, dip, parts washer and ultrasonic bath.
Atrybut | Wartość |
---|---|
Brand | Pronatur |
Do użytku na | Acrylics Brick Ceramics Composites Concrete Glass Metals Plastics Stone Wood and Painted Surfaces |
ECLASS Code | 23060101 |
Nr części MFR | SLO128 |
Rodzaj produktu | Rozpuszczalnik czyszczący |
Seria | Pomarańczowy rozpuszczalnik |
Typ kontenera | Butelka |
Typ podstawy | Na bazie rozpuszczalnika |
UNSPSC Code | 15121514 |
Usuwa | Bitum Farba Kleje Olej Smary |
Wymiary | 5ltr |