zł7.81
Bez podatku VAT
zł9.61
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Rapid Prep is the new Norton line of surface conditioning products (SCM). They are comprised of synthetic, non-woven fibers that are bonded to another material in order to give them more body and the appropriate rigidity for the application.
This enables them to be used in numerous forms such as belts, quick-change discs, discs, rolls, and specialties. Scrim (hook & loop) and Y-wt. polyester are the bonded backing.
Norton Vortex - Proprietary agglomerate grain technology that cuts faster and finishes finer, grit for grit.
Improves efficiency with eliminated steps!
Rapid Prep Low Flex (LF)
• Scrim back (Hook/Loop)
• Stiffest material
• Most durable
• Most aggressive
• Clean Bond Tech
• XC, C, M, F, VF grit
• Premium A/O grain
Vortex grain - Cuts faster and finishes finer, grit for grit!
Atrybut | Wartość |
---|---|
• Grubość: | 3mm |
Brand | Norton Saint Gobain |
EAN | 3157629492673 |
ECLASS Code | 21011313 |
Kolor | brązowy |
Maksymalna prędkość robocza | 22000rpm |
Materiał ścierny | Tlenek glinu |
Nr części MFR | 66623378336 |
Numer modelu: | S2103 |
Seria | VTX |
Średnica | 50mm |
Typ płyty | Tarcza z włókniny |
UNSPSC Code | 31191506 |
Ziarnistość: | Bardzo szorstkie |