noscriptSupaseal BS025 NBR70 BS1806 NITRILE O-RING BS025NBR70 | Cromwell Tools

Supaseal

BS025 NBR70 BS1806 NITRILE O-RING

SKU:

DTM7261025C

MPN:

BS025NBR70

zł28.10

Bez podatku VAT

zł34.56

Z VAT

NA STANIE (26)

    Przegląd

    NBR70 Rubber 'O' Rings
    The most common and simplest types of seal with excellent sealing properties and durability. Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc., They can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement. They have a 70 Shore hardness and an operating temperature range of -30°C to +120°C. Highly resistant to many chemicals, petroleum, diesel, LPG etc. All sizes to BS1806. Many other sizes and materials in stock.


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Supaseal

    ECLASS Code

    23070601

    Funkcje oporu

    alkohole Oleje i paliwa na bazie ropy naftowej Płyny hydrauliczne Woda

    Liczba w opakowaniu

    1

    Materiał

    Kauczuk nitrylowy (NBR)

    Nr części MFR

    BS025NBR70

    Numer BS

    BS025NBR70

    Przekrój

    1/16in.

    Średnica

    1-3/16in.

    Standardy spełnione

    BS1806

    Twardość

    70 Shore 'A'

    UNSPSC Code

    31411900

    Zakres temperatury pracy

    -30 to 120°