zł40.10
Bez podatku VAT
zł49.32
Z VAT
Przegląd
Specyfikacja produktu
NBR70 Rubber 'O' Rings
The most common and simplest types of seal with excellent sealing properties and durability. Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc., They can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement. They have a 70 Shore hardness and an operating temperature range of -30°C to +120°C. Highly resistant to many chemicals, petroleum, diesel, LPG etc. All sizes to BS1806. Many other sizes and materials in stock.
Atrybut | Wartość |
---|---|
Brand | Supaseal |
ECLASS Code | 23070601 |
Funkcje oporu | Oleje i paliwa na bazie ropy naftowej Płyny hydrauliczne Smary silikonowe Woda |
Liczba w opakowaniu | 1 |
Materiał | Kauczuk nitrylowy (NBR) |
Nr części MFR | BS028NBR70 |
Numer BS | BS028NBR70 |
Przekrój | 1/16in. |
Średnica | 1-3/8in. |
Standardy spełnione | BS1806 |
Twardość | 70 Shore 'A' |
UNSPSC Code | 31411900 |
Zakres temperatury pracy | -30 to 120° |