noscriptRM0845-30NBR70 BS4518 NITRILE 70 O-RING 84.5x3 RM0845-30NBR70 | Cromwell Tools

(Unbranded)

RM0845-30NBR70 BS4518 NITRILE 70 O-RING 84.5x3

SKU:

DTM7267290J

MPN:

RM0845-30NBR70

zł2.78

Bez podatku VAT

zł3.42

Z VAT

NA STANIE (50+)

    Przegląd

    NBR70 Rubber 'O' Rings
    The most common and simplest types of seal with excellent sealing properties and durability. Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc., They can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement. They have a 70 Shore hardness and an operating temperature range of -30°C to +120°C. Highly resistant to many chemicals, petroleum, diesel, LPG etc. All sizes to BS4518. Many other sizes and materials in stock.


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    (Unbranded)

    ECLASS Code

    23070601

    Funkcje oporu

    alkohole Oleje i paliwa na bazie ropy naftowej Płyny hydrauliczne Smary silikonowe

    Liczba w opakowaniu

    100

    Materiał

    Kauczuk nitrylowy (NBR)

    Nr części MFR

    0845-30NBR70

    Numer BS

    0845-30

    Rodzaj produktu

    O-ring

    Standardy spełnione

    BS4518

    Twardość

    70 Shore

    UNSPSC Code

    31411900

    Zakres temperatury pracy

    -30 to 120°