zł43.90
Bez podatku VAT
zł54.00
Z VAT
Przegląd
Specyfikacja produktu
Inch
Manufactured from a high quality plastic material. Used for gaskets, special parts and various manufacturing applications it is easy to cut, resists oil and has minimal compression during use. The thickness tolerances are to industry standards. Non-conductive to electricity. The thickness is indicated by shim colour which eliminates the need for a micrometer.
Atrybut | Wartość |
---|---|
Brand | Precision Brand |
Długość | 20mm |
ECLASS Code | 20270290 |
Liczba rusztów | 1 |
Materiał | Tworzywo sztuczne |
Nr części MFR | 77-644-145 |
UNSPSC Code | 31231400 |