NTN SNR

6000-ZZC3-J30 DEEP GROOVEBALL BEARING

SKU:

SNR6701960A

MPN:

6000ZZC3

zł179.00

Bez podatku VAT

zł220.17

Z VAT

NA STANIE (18)

    Przegląd

    With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.


    Specyfikacja produktu
    Atrybut
    Wartość

    Bearing Type

    Shielded

    Brand

    NTN SNR

    Dynamic Load Rating

    4.55

    EAN

    3413520423049

    ECLASS Code

    23059090

    Limiting Speed

    29000rpm

    Nr części MFR

    6000ZZC3

    Radial Internal Clearance

    C3

    Średnica wewnętrzna

    10mm

    Średnica zewnętrzna

    26mm

    Static Load Rating

    1.96

    Szerokość

    8mm

    UNSPSC Code

    31171500

    Zakres temperatury pracy

    -40 to 120°C