zł282.50
Bez podatku VAT
zł347.48
Z VAT
Przegląd
Specyfikacja produktu
With rubber seals inserted into the outer raceway and in contact with the inner race providing protection against the ingress of moisture, dust and other foreign objects. The seals also retain the pre-filled grease in the bearing. Seals can be easily removed for applications that only require one seal.
Atrybut | Wartość |
---|---|
Bearing Type | Shielded |
Brand | NTN SNR |
Dynamic Load Rating | 10.1 |
EAN | 3413520110406 |
ECLASS Code | 23059090 |
Limiting Speed | 15000rpm |
Nr części MFR | 6005ZZC3 |
Radial Internal Clearance | C3 |
Średnica wewnętrzna | 25mm |
Średnica zewnętrzna | 47mm |
Static Load Rating | 5.85 |
Szerokość | 12mm |
UNSPSC Code | 31171500 |
Zakres temperatury pracy | -40 to 120°C |