zł1157.00
Bez podatku VAT
zł1423.11
Z VAT
Przegląd
Specyfikacja produktu
Open Type Without seals to allow for the freecirculation of either oil or grease, used in gearboxes and other assemblies where a lubricant is already present.
The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction. Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981.
Atrybut | Wartość |
---|---|
Bearing Type | otwarty |
Brand | NTN SNR |
Dynamic Load Rating | 38KN |
EAN | 3413520116378 |
ECLASS Code | 23059090 |
Enclosure | otwarty |
Limiting Speed | 6,100rpm |
Nr części MFR | 6014 |
Radial Internal Clearance | CN |
Reference Speed | 7,100rpm |
Średnica wewnętrzna | 70mm |
Średnica zewnętrzna | 110mm |
Static Load Rating | 31KN |
Szerokość | 20mm |
UNSPSC Code | 31171500 |
Waga | 0.6kg |
Zakres temperatury pracy | -20 to 120°C |