NTN SNR

6208-ZZ DEEP GROOVE BALLBEARING

SKU:

SNR6701920J

MPN:

6208ZZ

zł726.50

Bez podatku VAT

zł893.60

Z VAT

NIEDOSTĘPNE

    Przegląd

    Shielded Type With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.


    The most commonly used and versatile bearing type. Designed for high speeds, highly durable and requiring little maintenance. Close conformity between the balls and the deep raceway grooves handle high speeds, radial loads and axial loads in either direction. Applications: general engineering and manufacturing, transmissions, gearboxes, wheel hubs, gardening and agricultural equipment, pumps etc. Dimensions in accordance with ISO 15:1981.


    Specyfikacja produktu
    Atrybut
    Wartość

    Bearing Type

    Shielded

    Brand

    NTN SNR

    Dynamic Load Rating

    29.1

    EAN

    3413520132941

    ECLASS Code

    23059090

    Limiting Speed

    8700rpm

    Nr części MFR

    6208ZZ

    Radial Internal Clearance

    CN

    Średnica wewnętrzna

    40mm

    Średnica zewnętrzna

    80mm

    Static Load Rating

    17.8

    Szerokość

    18mm

    UNSPSC Code

    31171500

    Zakres temperatury pracy

    -40 to 120°C