noscriptNTN SNR 6306-ZZC3-J30 DEEP GROOVEBALL BEARING 6306ZZC3 | Cromwell Tools

NTN SNR

6306-ZZC3-J30 DEEP GROOVEBALL BEARING

SKU:

SNR6702000G

MPN:

6306ZZC3

zł587.30

Bez podatku VAT

zł722.38

Z VAT

NIEDOSTĘPNE

    Przegląd

    With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.


    Specyfikacja produktu
    Atrybut
    Wartość

    Bearing Type

    Shielded

    Brand

    NTN SNR

    Dynamic Load Rating

    26.7

    EAN

    3413520146351

    ECLASS Code

    23059090

    Limiting Speed

    10000rpm

    Nr części MFR

    6306ZZC3

    Radial Internal Clearance

    C3

    Średnica wewnętrzna

    30mm

    Średnica zewnętrzna

    72mm

    Static Load Rating

    15

    Szerokość

    19mm

    UNSPSC Code

    31171500

    Zakres temperatury pracy

    -40 to 120°C