zł61.70
Bez podatku VAT
zł75.89
Z VAT
Przegląd
Specyfikacja produktu
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Bush Length | 22.3mm |
EAN | 5059161003165 |
ECLASS Code | 23179090 |
Grub Screw Size | 1/4" BSW |
Large Diameter | 35mm |
Rodzaj produktu | Taper Bush with Inch Bore, Keyway & 2 Grub Screws |
Taper Bush Number | 1008 |
UNSPSC Code | 26111806 |