Dunlop BTL

1610-14 METRIC TAPER BUSH

SKU:

DUN6951770E

MPN:

1610x14MM DUN

zł111.30

Bez podatku VAT

zł136.90

Z VAT

NA STANIE (1)

    Przegląd

    Used to fit pulleys and chain sprockets onto a shaft and retained using
    keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
    Other Sizes are available - please ask for details


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Dunlop BTL

    Bush Length

    25.4mm

    EAN

    5059161023033

    ECLASS Code

    23179090

    Grub Screw Size

    3/8" BSW

    Keyway

    5 x 2.3mm

    Large Diameter

    57mm

    Rodzaj produktu

    Taper Bush with Metric Bore, Keyway & 2 Grub Screws

    Średnica otworu

    14mm

    Taper Bush Number

    1610

    UNSPSC Code

    26111806