zł111.30
Bez podatku VAT
zł136.90
Z VAT
Przegląd
Specyfikacja produktu
Used to fit pulleys and chain sprockets onto a shaft and retained using
keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
Other Sizes are available - please ask for details
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Bush Length | 25.4mm |
EAN | 5059161023132 |
ECLASS Code | 23179090 |
Grub Screw Size | 3/8" BSW |
Keyway | 6 x 2.8mm |
Large Diameter | 57mm |
Rodzaj produktu | Taper Bush with Metric Bore, Keyway & 2 Grub Screws |
Średnica otworu | 20mm |
Taper Bush Number | 1610 |
UNSPSC Code | 26111806 |