noscriptDunlop BTL 3020-75 METRIC TAPER BUSH 3020x75MM DUN | Cromwell Tools

Dunlop BTL

3020-75 METRIC TAPER BUSH

SKU:

DUN6952322F

MPN:

3020x75MM DUN

zł434.40

Bez podatku VAT

zł534.31

Z VAT

NIEDOSTĘPNE

    Przegląd

    Used to fit pulleys and chain sprockets onto a shaft and retained using
    keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
    Other Sizes are available - please ask for details


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Dunlop BTL

    Bush Length

    50.8mm

    EAN

    5059161050701

    ECLASS Code

    23179090

    Grub Screw Size

    5/8" BSW

    Keyway

    20 x 4.9mm

    Large Diameter

    108mm

    Rodzaj produktu

    Taper Bush with Metric Bore, Keyway & 2 Grub Screws

    Średnica otworu

    75mm

    Taper Bush Number

    3020

    UNSPSC Code

    26111806