noscriptDunlop BTL 3030-55 METRIC TAPER BUSH 3030x55MM DUN | Cromwell Tools

Dunlop BTL

3030-55 METRIC TAPER BUSH

SKU:

DUN6952448F

MPN:

3030x55MM DUN

zł616.30

Bez podatku VAT

zł758.05

Z VAT

NIEDOSTĘPNE

    Przegląd

    Used to fit pulleys and chain sprockets onto a shaft and retained using
    keysteel. Taper bore bushes are easy to assemble and are an ideal method of connecting to a shaft without expensive machining.
    Other Sizes are available - please ask for details


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Dunlop BTL

    Bush Length

    76.2mm

    EAN

    5059161051500

    ECLASS Code

    23179090

    Grub Screw Size

    5/8" BSW

    Keyway

    16 x 4.3mm

    Large Diameter

    108mm

    Rodzaj produktu

    Taper Bush with Metric Bore, Keyway & 2 Grub Screws

    Średnica otworu

    55mm

    Taper Bush Number

    3030

    UNSPSC Code

    26111806