zł1113.00
Bez podatku VAT
zł1368.99
Z VAT
Przegląd
Specyfikacja produktu
These couplings offer a range of hub and element sizes to provide low cost, general use flexible couplings. These will cater for some minor misalignment and help absorb shock loading. All hubs are supplied pilot bored.
Please note: these couplings comprise two hubs and one element which need to be ordered as separate units. Dimensions quoted are for assembled units.
Pilot Bore
Atrybut | Wartość |
---|---|
Approx Total Length | 153mm |
Brand | Dunlop BTL |
Coupling Elements | Pilot Bore Hub |
EAN | 5059161180354 |
ECLASS Code | 23031104 |
Flange Type | Bmm |
Hub Width | 64mm |
Maksymalna prędkość obrotowa | 4200rpm |
Maksymalny rozmiar otworu | 60mm |
Nr części MFR | L225B DUN |
Pasuje do krążka | L225 |
UNSPSC Code | 31163001 |