noscriptQualfast KULKI STALOWE 3/16" (OPAK50) | Cromwell Tools

Qualfast

KULKI STALOWE 3/16" (OPAK50)

SKU:

QFT6710812B

zł33.34

Bez podatku VAT

zł41.01

Z VAT

NA STANIE (6)

    Przegląd

    Inch
    Low carbon case hardened steel balls are for general use in castors, conveyors, non-precision bearings and any slow rotating parts. They have resistance to shock loads with a good load carrying ability and excellent resistance to surface wear. The G100 standard ball is of a high spherical standard.


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Qualfast

    EAN

    5036140157439

    ECLASS Code

    23051301

    Liczba w opakowaniu

    50

    Materiał

    Stal hartowana

    UNSPSC Code

    31171536

    Ziarnistość:

    G100