zł289.40
Bez podatku VAT
zł355.96
Z VAT
Przegląd
Specyfikacja produktu
3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.
Female Rod Ends - Steel
Housing: Steel 230M07PB, Zinc Plated
Race: GR-Nylon, LV-3H
Ball: Bearing Steel 100Cr6, case hardened and electro-less
Nickel plated
Temperature Range: -30°C to +170°C
Left Hand Female Thread (Imperial)
Atrybut | Wartość |
---|---|
• Rozmiar otworu: | 7/16" |
Ball Material | Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated |
Body Housing | Steel 230M07PB |
Brand | Dunlop BTL |
EAN | 5059161168758 |
Kierunek gwintu | Gwint żeński lewy |
Nr części MFR | FPL-07 DUN-P |
Race | GR-Nylon LV-3H |
Rodzaj produktu | Żeńska końcówka drążka |
Rozmiar gwintu | 7/16 UNF |
System pomiarowy | imperialne |
UNSPSC Code | 31171508 |
Zakres temperatur | -30 to 170°C |