Dunlop BTL

FPL-08 F39 1/2 UNF LHFEMALE NYLON LINER

SKU:

DUN6793850G

MPN:

FPL-08 DUN-P

zł357.40

Bez podatku VAT

zł439.60

Z VAT

NA STANIE (9)

    Przegląd

    3-piece standard range of self-lubricating general purpose male rod ends suitable for light to medium heavy industrial/mechanical load applications requiring low friction and good wear resistance, available in both metric and imperial bore and thread sizes.
    They have excellent moisture resistance and require no maintenance and have a wide operating temperature range.


    Female Rod Ends - Steel
    Housing: Steel 230M07PB, Zinc Plated
    Race: GR-Nylon, LV-3H
    Ball: Bearing Steel 100Cr6, case hardened and electro-less
    Nickel plated
    Temperature Range: -30°C to +170°C


    Left Hand Female Thread (Imperial)


    Specyfikacja produktu
    Atrybut
    Wartość

    • Rozmiar otworu:

    1/2"

    Ball Material

    Bearing Steel 100CR6 Case Hardened and Electroless Nickel Plated

    Body Housing

    Steel 230M07PB

    Brand

    Dunlop BTL

    EAN

    5059161168826

    Kierunek gwintu

    Gwint żeński lewy

    Nr części MFR

    FPL-08 DUN-P

    Race

    GR-Nylon LV-3H

    Rodzaj produktu

    Żeńska końcówka drążka

    Rozmiar gwintu

    1/2 UNF

    System pomiarowy

    imperialne

    UNSPSC Code

    31171508

    Zakres temperatur

    -30 to 170°C