zł515.20
Bez podatku VAT
zł633.70
Z VAT
Przegląd
Specyfikacja produktu
1/2" Triplex - Taper Bore
A full range of sprockets in both Taper bore & Pilot bore are available in Simplex, Duplex and Triplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification
• Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket
• Boring and keyway service for pilot bore sprockets is available on request
• Cast iron and stainless steel sprockets are also available
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 43-25 |
EAN | 5059161073380 |
ECLASS Code | 23170101 |
Liczba zębów | 25 |
Materiał produktu | Cast Iron GG22 EN-GJL-200 UNI 1561 and Steel C45 |
Nr części MFR | 43-25(2012) DUN |
podziałka | 1/2" |
Shaft Size | 10mm |
Sprocket Type | Wolframowy węglik |
Standardy spełnione | DIN 8187-ISO/R 606 |
Taper Bush Number | 2012 |
Typ otworu | Otwór stożkowy |
UNSPSC Code | 31171901 |