zł300.20
Bez podatku VAT
zł369.25
Z VAT
Przegląd
Specyfikacja produktu
5/8" Simplex - Taper Bore
A full range of sprockets in both Taper Bore and Pilot Bore are available in Simplex, Duplex and Triplex styles.
We also carry a complete range of taper bore bushes and keyway steels to suit.
• All sprockets are manufactured to exacting standards and specification.
• Taper bore bush versions allow for quick and simple installation without the need to machine the sprocket.
• Boring and keyway service for pilot bore sprockets is available on request.
• Cast iron sprockets are also available on request.
Atrybut | Wartość |
---|---|
Brand | Dunlop BTL |
Chain Reference Number | 51-24 |
EAN | 5059161085420 |
ECLASS Code | 23170101 |
Liczba zębów | 24 |
Materiał produktu | Steel C45 and Cast Iron GG22 EN-GJL-200 UNI 1561 |
Nr części MFR | 51-24(2012) |
podziałka | 5/8" |
Shaft Size | 10mm |
Sprocket Type | Simplex |
Standardy spełnione | DIN 8187-ISO/R 606 |
Typ otworu | Otwór stożkowy |
UNSPSC Code | 31171901 |