zł623.30
Bez podatku VAT
zł766.66
Z VAT
Przegląd
Specyfikacja produktu
Double Angle V-Belts are used to transmit the power from both sides of the v-belts.
For serpentine type drives, double angle v-belts flex equally well in both directions.
AA Section
BB Section
CC Section
Atrybut | Wartość |
---|---|
Belt length (inside) | 2814mm |
Belt Length (Outside) | 2876mm |
Belt Section | AA - 13mm x 10mm |
Belt Type | Hexagonal V-Belt |
Brand | Dunlop BTL |
EAN | 5059161134678 |
ECLASS Code | 23170201 |
Nr części MFR | AA112 |
Pitch Length | 2845mm |
Standardy spełnione | ISO 1813:2014 |
Szerokość pasa | 13mm |
UNSPSC Code | 26111801 |