Dunlop BTL

AA86 HEXAGONAL BELT -STANDARD

SKU:

DUN6880024T

MPN:

AA86 DUN

zł478.60

Bez podatku VAT

zł588.68

Z VAT

NA STANIE (10)

    Przegląd

    Double Angle V-Belts are used to transmit the power from both sides of the v-belts.
    For serpentine type drives, double angle v-belts flex equally well in both directions.


    AA Section
    BB Section
    CC Section


    Specyfikacja produktu
    Atrybut
    Wartość

    Belt length (inside)

    2153mm

    Belt Length (Outside)

    2215mm

    Belt Section

    AA - 13mm x 10mm

    Belt Type

    Hexagonal V-Belt

    Brand

    Dunlop BTL

    EAN

    5059161134883

    ECLASS Code

    23170201

    Nr części MFR

    AA86

    Pitch Length

    2184mm

    Standardy spełnione

    ISO 1813:2014

    Szerokość pasa

    13mm

    UNSPSC Code

    26111801