zł141.50
Bez podatku VAT
zł174.05
Z VAT
Przegląd
Specyfikacja produktu
More energy-efficient because it's more flexible.
Highest power (kW) rating for longest service life.
Raw edge design resists slip, even at low drive tensions.
Maximum oil and heat resistance, static dissipating.
AX Section
BX Section
Atrybut | Wartość |
---|---|
Belt length (inside) | 1397mm |
Belt Length (Outside) | 1447mm |
Belt Section | AX - 13mm x 8mm |
Belt Type | Raw Edge Cogged Wedged Belt |
Brand | Dunlop BTL |
EAN | 5059161145308 |
ECLASS Code | 23179090 |
Nr części MFR | AX55 |
Pitch Length | 1427mm |
Standardy spełnione | ISO 1813:2014 |
Szerokość pasa | 13mm |
UNSPSC Code | 26111801 |