zł128.80
Bez podatku VAT
zł158.42
Z VAT
Przegląd
Specyfikacja produktu
Simple and effective solution for marking areas on the warehouse floor. A range of inexpensive high-visibility signals to highlight walkways, forklift truck routes and pallet position on the warehouse floor. The range includes circles for walkways, directional arrows, as route markers to indicate traffic flow. For marking out block stack pallet areas, the signals include a 'L' shape corner, a 'T' for between pallets and a '+' for centre pallet positions. Tough PVC with an aggressive adhesive that has been selected to withstand the everyday traffic of a fully operational warehouse.
Atrybut | Wartość |
---|---|
Brand | Beaverswood |
Długość | 300mm |
EAN | 5025360400159 |
ECLASS Code | 20350101 |
Liczba w opakowaniu | 10 |
Metoda mocowania | Samoprzylepny |
Nr części MFR | FS+ |
Szerokość | 300mm |
UNSPSC Code | 55121615 |