zł56.90
Bez podatku VAT
zł69.99
Z VAT
Ograniczenie wiekowe -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.Dowiedz się więcej.
Przegląd
Specyfikacja produktu
Dokumenty produktu
Utilises the power of Deb® Foam Technology. Convenient with no sticky gelling agents or water required, the unique refreshing foam formula sanitises hands quickly and effectively.
Kills 99.999% of most common germs.
InstantFOAM® Complete Hand Sanitiser
Highly effective, perfume-free alcohol-based foam hand sanitiser with moisturiser.
Use without water to kill 99.999% of many common germs in just 15 seconds.
The hypoallergenic foam formula is ideal for frequent use, leaving hands feeling refreshed, smooth and soft. Does not contain any gelling agents, so unlike 'alcohol gel' products, frequent use of Deb® InstantFOAM® does
NOT leave hands feeling sticky.
Also, the non-tainting and glove compatible formula is ideal for use in any food handling environment. The highly effective formula conforms to EN1500, EN12054, EN1276, EN1275 & EN1070.
Atrybut | Wartość |
---|---|
• Typ: | Pianka |
Brand | SC Johnson Professional |
EAN | 5010424014953 |
Nr części MFR | DIS250ML |
Rodzaj opakowania | Butelka pompy |
Standardy spełnione | EN1276 EN13727 |
Substancja zapachowa | Bezzapachowe |
UNSPSC Code | 53131626 |
Wymiary | 250ml |
Zawiera alkohol | Tak |