Swarfega

SKIN SAFETY CRADLE

SKU:

DEB7101597Y

MPN:

ACC729

zł213.50

Bez podatku VAT

zł262.61

Z VAT

NIEDOSTĘPNE

    Przegląd

    Skin care system for mobile vans and work cabins. Easy to install into a limited space. Manufactured from robust plastic with no mechanical parts. (Cartridges not included.)
    Dimensions (W x H x D): 305 x 260 x 94mm.


    750ml Protective Cream: Multi-purpose, anti-bacterial pre-work protective and reconditioning cream. Helps repel water. Up to 700 applications from each cartridge.


    750ml Hand Sanitiser: Alcohol gel-based instant skin sanitiser for rapid disinfection of hands of outdoor workers. Meets microbiological performance standards EN12054, EN1275 and EN1500. Up to 750 applications from each cartridge.


    750ml Hand Cleanser: Smooth lime cream hand cleaner that can be used without water. Easily wipes away with paper towel, leaving no oily residue. Removes oil, grease, general dirt and grime. Up to 625 applications from each cartridge.


    Cradle Starter Pack Includes the dispensing system and a cartridge of each product.


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    • Typ:

    Kołyska bezpieczeństwa skóry

    Brand

    Swarfega

    Długość

    93mm

    Kolor

    Biały

    Metoda dozowania

    Podręcznik

    Nr części MFR

    ACC729

    Szerokość

    307mm

    Typ mocowania

    Montowany na ścianie

    UNSPSC Code

    47131704

    Wysokość

    260mm