zł112.46
Bez podatku VAT
zł138.33
Z VAT
Przegląd
Specyfikacja produktu
High quality aluminium frame enables a light and thin structure that resists bending and remains very flat under the hardest of use. Its lightness ensures minimal operator effort and maximum efficiency. The slim design enables easy cleaning under furniture. Perfectly stable when cleaning walls and ceilings thanks to its double knee joint locking system.
Size 40 x 8cm.
Weight: 275 grams.
Atrybut | Wartość |
---|---|
Brand | (Unbranded) |
Długość | 400m |
EAN | 3760021396052 |
Materiał | aluminium |
Nr części MFR | 1363 |
UNSPSC Code | 47131609 |