zł301.70
Bez podatku VAT
zł371.09
Z VAT
Przegląd
Specyfikacja produktu
With metal shields inserted into the outer raceway, these fit in closely to the inner race providing moderate protection against mechanical damage, and against the ingress of moisture, dust and other foreign objects. The shields also retain the pre-filled grease in the bearing. Shields can be easily removed for applications that only require one shield.
Atrybut | Wartość |
---|---|
Bearing Type | Zapieczętowany |
Brand | NTN SNR |
Dynamic Load Rating | 12.7 |
EAN | 3413520433017 |
ECLASS Code | 23059090 |
Limiting Speed | 10000rpm |
Nr części MFR | 6204-EEC3-J30 |
Radial Internal Clearance | C3 |
Średnica wewnętrzna | 20mm |
Średnica zewnętrzna | 47mm |
Static Load Rating | 6.7 |
Szerokość | 14mm |
UNSPSC Code | 31171500 |
Waga | 0.11kg |
Zakres temperatury pracy | -20 to 120°C |