zł244.70
Bez podatku VAT
zł300.98
Z VAT
Przegląd
Specyfikacja produktu
Features: These clamps are of exceptionally robust construction featuring cast and machined handles and bases. Clamps are designed with a low plunger height and with the mechanism guarded within the base to avoid finger traps. Specification: The bases of all models are machined S.G. iron castings. The plungers are of steel, and their precision ground diameter runs in a close-tolerance hole in the base casting. Handle movement 185°.
All axles are of hardened steel and run in either the S.G. iron of the handle, or in the close-toleranced holes of hardened parts. All models are supplied with a steel set screw.
Atrybut | Wartość |
---|---|
• Typ: | Zacisk ręczny |
Brand | Brauer |
Długość | 127mm |
ECLASS Code | 21020501 |
Nominalna siła trzymania | 600daN |
Nr części MFR | P600 |
Ruch uchwytu | 185° |
Styl | Zaciski stalowe do pchania i ciągnięcia |
Szerokość | 46mm |
Typ zacisku | Montaż nadwozia |
UNSPSC Code | 27112132 |
W zestawie | MB0840 Setscrew & Nut |
Waga | 0.45kg |
Wysokość | 67mm |