zł1565.00
Bez podatku VAT
zł1924.95
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Manufactured to DIN 69880. Suitable for use in NC lathes with VDI fixing disc. Features: All tools are fully carburized and hardened. Surface hardness of 58-60HRc. Tensile strength above 1000N/mm2. Surfaces blued; seat, parallel shank and shoulder ground. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.
Atrybut | Wartość |
---|---|
• Rozmiar otworu: | 30mm |
• Typ: | D1 |
Brand | Indexa |
EAN | 5036140377868 |
ECLASS Code | 28039190 |
Standardy spełnione | DIN 69880 |
UNSPSC Code | 23242106 |
Wymiary | 30x20mm |