zł5.30
Bez podatku VAT
zł6.52
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Manufactured from a high quality grade 8 steel, this range of hex nuts are are ISO Metric threaded. Electroplated with a Bright Zinc Plating (BZP) to protect against weathering and corrosion, they are available in a variety of sizes to ensure you find the correct product for your requirements. To be used with Class 8.8 Bolts.
Features and Benefits
• Manufactured from top quality Grade 8 steel for durability
• Bright Zinc Plating (BZP) offers further protection from corrosion and wear and tear
• Are offered in varying quantities to allow you to choose the right amount for your use
• Available in a range of thread sizes to enable you to select the right fit for your needs
Standards
• Conform to DIN 934
• Conform to EN 24032
• Conform to ISO 4032
Atrybut | Wartość |
---|---|
Brand | Qualfast |
ECLASS Code | 23110701 |
Funkcje jazdy | Sześciokątne |
Ilość pudełek | 10 |
Kierunek gwintu | Prawe |
Materiał | Stal |
Obróbka powierzchniowa | Ocynkowana |
Rozmiar gwintu | M27 |
Standardowy gwint | Metryczny |
UNSPSC Code | 31161727 |
Ziarnistość: | 8 |