zł139.00
Bez podatku VAT
zł170.97
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
deal for making clips to meet your specific requirement in an emergency or any other situation where a fast solution is required. Simply cut the banding with snips to the required length, add a housing, insert a screw and tighten to size. Worm drive tightening mechanism. Available in cost effective zinc protected mild steel or corrosion resistant stainless steel. Suitable for automotive, gas, plumbing, and agricultural applications.
Multiband Banding
11mm wide. Supplied in dispenser box.
N.B. Banding only - Housings and bolts to be ordered separately.
Atrybut | Wartość |
---|---|
Brand | Jubilee |
EAN | 5016598273004 |
Liczba w opakowaniu | 1 |
Materiał | Stal miękka |
Metoda mocowania | Captive Housing & 7mm AF Hex Screw Solid Housing & 5/16 Allen Screws Solid Housing & 7mm AF Hex Screw |
Nr części MFR | MB1701 |
Obróbka powierzchniowa | Ocynkowana |
Szerokość pasma | 11mm |
UNSPSC Code | 31162906 |