zł52.27
Bez podatku VAT
zł64.29
Z VAT
Przegląd
Specyfikacja produktu
Widely used for repair projects in plumbing, sheet metal, and electrical engineering, fender washers offer a wide load-bearing surface to assist in secure installations and repairs. Also known as "Mudguard Washers" and "Penny Washers".
Features and Benefits
• Outer diameter is suitable for repairs of enlarged or broken holes
• Electroplated to prevent corrosion
• Available in a range of sizes to suit all requirements
Typical Applications
• Engineering
• Construction
• Automotive
Atrybut | Wartość |
---|---|
• Grubość: | 1.5mm |
Brand | Qualfast |
For nom. size | M6 |
Ilość pudełek | 100 |
Materiał | Stal |
Obróbka powierzchniowa | Ocynkowana |
Średnica | 40mm |
Średnica otworu | 6.5mm |
UNSPSC Code | 31161807 |