noscriptQualfast M2.5 PLAIN WASHER NYLON PA (6.6) 56300.025.001 | Cromwell Tools

Qualfast

M2.5 PLAIN WASHER NYLON PA (6.6)

SKU:

QFT6455468G

MPN:

56300.025.001

zł13.79

Bez podatku VAT

zł16.96

Z VAT

NA STANIE (6)

    Przegląd

    These Form A washers are available in a range of metric sizes and are manufactured from durable nylon.


    Features and Benefits
    • Suited for spreading loads evenly across a fastener
    • Product is resistant to corrosion and weathering for overall durability
    • Manufactured from durable nylon for product longevity
    • Available in a range of metric sizes to suit your requirements


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 125-1A
    • NEN 2269A
    • ISO 7089


    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Qualfast

    ECLASS Code

    23099000

    For nom. size

    M2.5

    Ilość pudełek

    200

    Materiał

    Tworzywo sztuczne

    Obróbka powierzchniowa

    Zwykły

    UNSPSC Code

    31161807