zł40.60
Bez podatku VAT
zł49.94
Z VAT
Przegląd
Specyfikacja produktu
This range of Gold-ZP™ Fibre Board Woodscrews are ideal for power driving into hard and soft wood, MDF and chipboard. Manufactured to reduce wood split, each screw is manufactured from steel and has been heat-treated for high resistance to breakage. With an aggressive clean cutting single thread that drives easily even in MDF and chipboard, the passivated zinc-plated and lubricated layer are designed to aid penetration. The 25° point angle usually needs no pilot, to allow you to begin driving instantly. Available in a range of sizes to suit your needs.
Features and Benefits
• Available in a range of sizes to suit your specific application
• Can be driven into soft or hard wood for versatility of use
• Specifically designed to reduce wood chip and splitting when driving
• Passivated zinc plating protects against wear and tear and corrosion as well as improving driving force
• 25° angle point usually requires no pilot hole to allow you to drill straight away
• Supplied in boxes of 100 or 200 to ensure you have an ample amount for multiple jobs
Typical Applications
• Construction
• DIY
• Woodworking
Atrybut | Wartość |
---|---|
Brand | Matlock |
Długość | 35in. |
ECLASS Code | 23110111 |
Funkcje jazdy | Pozi |
Ilość pudełek | 200 |
Kształt nasady | Łeb stożkowy |
Materiał | Stal |
Obróbka powierzchniowa | Ocynkowany Żółty Pasywowany |
Rozmiar gwintu | 5mm |
UNSPSC Code | 31161508 |