Qualfast

Hex Head Set Screw, Metric - Steel - Grade 8.8 - DIN 933

Dostępne 22 opcje.

•Hexagon Head
•ISO Metric Thread
•Class 8.8 - Medium tensile Strength carbon steel, quenched and tempered
•'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
•Min. Proof Load 580 MPA
•DIN 933 / EN 24017 / ISO 4017