Jubilee

MB1802 ST/STEEL BANDING IN DISPENSER 11mmx30M

SKU:

JUB6620802C

MPN:

MB1802

zł864.30

Bez podatku VAT

zł1063.09

Z VAT

NA STANIE (2)

    Przegląd

    deal for making clips to meet your specific requirement in an emergency or any other situation where a fast solution is required. Simply cut the banding with snips to the required length, add a housing, insert a screw and tighten to size. Worm drive tightening mechanism. Available in cost effective zinc protected mild steel or corrosion resistant stainless steel. Suitable for automotive, gas, plumbing, and agricultural applications.
    Multiband Banding
    11mm wide. Supplied in dispenser box.
    N.B. Banding only - Housings and bolts to be ordered separately.



    • Supplied with screws.


    Dokumenty produktu
    Specyfikacja produktu
    Atrybut
    Wartość

    Brand

    Jubilee

    EAN

    5016598273073

    Klasa materiału

    304

    Liczba w opakowaniu

    1

    Materiał

    Stal nierdzewna

    Metoda mocowania

    Captive Housing & 7mm AF Hex Screw Solid Housing & 5/16 Allen Screws Solid Housing & 7mm AF Hex Screw

    Nr części MFR

    MB1802

    Obróbka powierzchniowa

    Zwykły

    Szerokość pasma

    11mm

    UNSPSC Code

    31162906