zł1.58
Bez podatku VAT
zł1.94
Z VAT
Przegląd
Specyfikacja produktu
Dokumenty produktu
Manufactured from a mild steel and electroplated with a zinc finish for bolstered corrosion resistant properties, this range of metric flat washers are ideal for use as part of your fastening regime. Suited for evenly distributing loads across their surface to take pressure off of your desired material, they aid in boosting the longevity of the fastening and your material. Available to purchase in varying sizes from a nominal size of M1.6 all the way up to M64 and supplied in boxes of varying quantities (check before purchase).
Features and Benefits
• Available in varying sizes to ensure you find the right product to suit your needs
• Manufactured from mild steel to ensure durability
• Finished with a bright, zinc electroplate to protect against corrosion
Typical Applications
• Ideal for distributing loads evenly and securing bolts and fasteners in place. Most commonly used in the following industries:
• Automotive
• Engineering
• Construction
• Food supply
Standards
• Conforms to DIN 125-1A, ISO 7089 and NEN 2269A
Atrybut | Wartość |
---|---|
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M27 |
Ilość pudełek | 25 |
Materiał | Stal |
Obróbka powierzchniowa | Ocynkowana |
UNSPSC Code | 31161807 |