zł106.72
Bez podatku VAT
zł131.27
Z VAT
Przegląd
Specyfikacja produktu
These square, single coil spring washers are manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration. Available in a range of metric sizes to suit your requirements.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• A2 stainless construction bolsters the products resistant to corrosion and more durable under higher temperatures
• Available in a range of metric sizes to suit your needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7980
• BS 4464A
Atrybut | Wartość |
---|---|
• Grubość: | 5mm |
Brand | Qualfast |
For nom. size | M24 |
Ilość pudełek | 50 |
Materiał | Stal nierdzewna |
Obróbka powierzchniowa | Zwykły |
Średnica | 35.9 |
Średnica otworu | 24.5mm |
UNSPSC Code | 31161811 |
Ziarnistość: | A2 |