SKU:
QFT6456584L
MPN:
55390.040.001
zł4.36
Bez podatku VAT
zł5.36
Z VAT
Przegląd
Specyfikacja produktu
Manufactured from A4 stainless steel to prevent rusting or where high temperatures are a consideration, this range of spring washers are suited for multi-purpose use. Designed to stop fasteners from loosening due to vibratory forces. Available in a range of metric sizes, each product has a single coil and is made from a square section of steel.
Features and Benefits
• Available in a variety of metric sizes to suit your requirements
• Manufactured from marine grade A4 stainless steel for maximum durability and resilience
• Possess a natural resistance to corrosion and wear and tear for overall product life
Typical Applications
• Automotive
• Construction
• Engineering
Standards
• DIN 7980
• BS 4464A
Atrybut | Wartość |
---|---|
• Grubość: | 1.2mm |
Brand | Qualfast |
For nom. size | M4 |
Ilość pudełek | 250 |
Materiał | Stal nierdzewna |
Obróbka powierzchniowa | Zwykły |
Średnica | 7 |
Średnica otworu | 4.1mm |
UNSPSC Code | 31161811 |
Ziarnistość: | A4 |